Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Cryo Vials
Cryo Vials offer high quality at excellent value.
$130.00 - $205.00
Specifications
Color | Clear |
---|---|
Material | Polypropylene |
Pre-slit | No |
Sterility | Sterile |
Product Line | MicroLiter |
Catalog Number | Mfr. No. | Volume (Metric) | Diameter (Metric) Outer | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Diameter (Metric) Outer | Description | Price | Quantity & Availability | |||
S01142
|
United Scientific™
P60116 |
1.8 mL | 12 mm | Star Base |
Pack of 1000 for $205.00
|
|
|||
S01143
|
United Scientific™
P60117 |
1.8 mL | 12 mm | Round Base |
Pack of 1000 for $203.00
|
|
|||
S01145
|
United Scientific™
P60118 |
4.5 mL | 12 mm | Star Base |
Pack of 500 for $171.00
|
|
|||
S01146
|
United Scientific™
P60119 |
4.5 mL | 12 mm | Round Base |
Pack of 500 for $169.00
|
|
|||
S01147
|
United Scientific™
P60109 |
1.8 mL | 12.3 mm | Star Base |
Pack of 500 for $183.00
|
|
|||
S01148
|
United Scientific™
P60110 |
1.8 mL | 12.3 mm | Round Base |
Pack of 500 for $183.00
|
|
|||
S01149
|
United Scientific™
P60112 |
4.5 mL | 12.3 mm | Star Base |
Pack of 250 for $130.00
|
|
|||
S01150
|
United Scientific™
P60113 |
4.5 mL | 12.3 mm | Round Base |
Pack of 250 for $130.00
|
|
|||
S01141
|
United Scientific™
P60102 |
2 mL | 11.8 mm | Skirted | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
S01144
|
United Scientific™
P60103 |
4.5 mL | 11.8 mm | Skirted | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
Cryo vials are designed for storage of samples as low as -196°C.
- DNase, RNase, and Pyrogen-free
- Radiation sterilized
- Polypropylene vials feature a large white frosted labeling area, silk screen graduations, and a leak-proof HDPE cap
- Skirted base vials have an internal flat bottom
- Star base and round base vials have an internal U-shaped bottom
- Self-standing star base vials are designed for one-handed use with a support rack
- Available in 1.8 mL and 4.5 mL
Specifications
Clear | |
No | |
MicroLiter | |
Cryogenic Vial | |
No |
Polypropylene | |
Sterile | |
Screw Cap | |
None | |
Sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title