Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Universal Fit Pipet Tips: Stack Rack, Nonsterile
Designed to assure a reliable fit with major brand pipetters
$117.00 - $562.00
Specifications
Volume (Metric) | 1 to 200 μL |
---|---|
Sterility | Non-sterile |
Color | Natural |
Format | Rack |
Packaging | Stack rack |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
07-200-500
|
Corning™
4806 |
400 Tips/Stack Rack; 2 Racks/Cs |
Case of 960 for $117.00
|
|
|||||
07-200-581
|
Corning™
4803 |
400 Tips/Rack; 10 Racks/Cs |
Case of 4800 for $562.00
|
|
|||||
Description
- Corning universal fit tips are designed to provide a reliable fit with most major brand pipettors. (A Pipet Tip Compatibility Guide can be requested or downloaded from the Corning website).
- Beveled orifice helps ensure accurate fluid delivery.
- 1-200 μL universal fit tips are graduated at the 250 μL, 500 μL, and 1,000 μL volumes.
- Select from three packaging options: Stack rack tips feature a stack of five racks, each containing 96 tips, for a total of 480 tips in a space-saving design. Bulk packed tips are nonsterile and economical.
- RNase-/DNase-free.
- Nonpyrogenic.
Specifications
1 to 200 μL | |
Natural | |
Stack rack | |
Polypropylene |
Non-sterile | |
Rack | |
Yes | |
10, 50, 100μL |
Spot an opportunity for improvement?
Product Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title