Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Cork Stoppers
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Grade XXX Tapered Cork Stoppers are an excellent choice for general laboratory use
Supplier: United Scientific Supplies CST11
Description
- An excellent choice for general laboratory use
- Effective for both liquid and solid mediums
- Offer light weight, resilience, and compressibility
- Chemically inert and moisture resistant
- Sold in packs of 100
Specifications
Cork | |
100 Pk. | |
Non-sterile | |
31 mm | |
11 | |
21 mm |
Cork Stopper | |
Tan | |
Tapered | |
Not Autoclavable | |
11 | |
27 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction