Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaMotte™ ColorQ 2X HR Chlorine Kit
SDPSCI_ED

Measures total chlorine up to 750 ppm.

Supplier:  LaMotte™ 2100

Catalog No. S44603


Add to Cart

Description

Description

  • Ideal for field use monitoring chlorine dosing
  • Dual wavelength waterproof colorimeter
  • Runs on 2 AA batteries
  • Carrying case included
  • Dual Wavelength, waterproof, direct reading, colorimeter with Bluetooth communication
  • Digital Display: 128 x 64 graphic display
  • Wavelengths: 525 nm and 568 nm
  • Wavelength Accuracy: ±2 nm
  • Light Sources: LEDs Detector: Silicon photodiodes
  • Languages: English Interface
  • Push button and graphical display
  • Power: DC 2.4/3.4 V, approximately 0.4 A
  • (L x W x H): 3.9 x 2.9 x 3.9 in.
  • Weight: 204 g (7.2 oz.)
Specifications

Specifications

Chlorine Meter Kit
0 to 750 ppm
Single Set Point
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit