Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Innovating Science™ Colored Periodic Tables
Colors help distinguish between families and types.
$13.50 - $78.00
Specifications
Subject | Science |
---|---|
Product Type | Colored periodic table |
Color | White |
Length (Metric) | 27.94 cm |
Height (English) | 17 in. |
Description
Available in laminated or nonlaminated versions.
- Distinguish between metals, nonmetals and noble gas families
- Differentiate types of metals, solids, liquids and gases from synthetic elements
- Lists name, symbol, atomic number, weight, mass and electron configuration
- Dimensions: 11 × 17 in. (27.9 × 43.2cm)
Specifications
Science | |
White | |
17 in. | |
11 in. | |
Lists name, symbol, atomic number, weight, mass and electron configuration |
Colored periodic table | |
27.94 cm | |
43.18 cm | |
27.94 cm | |
1 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title