Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Color-Coded 128 oz. Mega Dipper
Remco™ Color-Coded 128 oz. Mega Dipper is designed with presice, easy-to-read marking for measuring or moving products and ingredients.
$24.00 - $25.00
Specifications
Product Type | Scoop |
---|---|
Color-coded | Yes |
Material | Polypropylene |
Size | Large |
Capacity (English) | 128 oz. |
Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
17-227-614
|
Remco™
65524 |
Red |
Each for $24.25
|
|
|||||
17-227-617
|
Remco™
65527 |
Orange |
Each for $24.25
|
|
|||||
17-227-616
|
Remco™
65526 |
Yellow |
Each for $24.00
|
|
|||||
17-227-612
|
Remco™
65522 |
Green |
Each for $25.00
|
|
|||||
17-227-613
|
Remco™
65523 |
Blue |
Each for $25.00
|
|
|||||
17-227-615
|
Remco™
65525 |
White |
Each for $25.00
|
|
|||||
Description
- Ideal for handling bulk materials
- Can be used to scoop product out for quality control or to simply move product
- Solid construction makes it extremely durable
- Hygienic Euro threads allow it to be combined with any Vikan™ handles
- Color-coded
Specifications
Scoop | |
Polypropylene | |
128 oz. | |
11 x 8.7 in. | |
1.48 lb. |
Yes | |
Large | |
FDA Compliant | |
1 Ea. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title