Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class A Glass Volumetric Flasks with Snap Cap
Eisco™ Class A Glass Volumetric Flasks with Snap Cap features a flat bottom design, single graduation, and white print markings.
$6.45 - $27.50
Specifications
Closure Color | Blue |
---|---|
Closure Material | Plastic |
Color | Clear |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Prepare chemical solution |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S89419
|
Eisco™
CH0443A01WT |
5 mL |
Each for $6.45
|
|
|||||
S89420
|
Eisco™
CH0443AWT |
50 mL |
Each for $8.10
|
|
|||||
S89421
|
Eisco™
CH0443BWT |
100 mL |
Each for $9.55
|
|
|||||
S89422
|
Eisco™
CH0443CWT |
200 mL |
Each for $8.30
|
|
|||||
S89423
|
Eisco™
CH0443DWT |
250 mL |
Each for $12.25
|
|
|||||
S89424
|
Eisco™
CH0443EWT |
500 mL |
Each for $17.50
|
|
|||||
S89425
|
Eisco™
CH0443FWT |
1000 mL |
Each for $23.00
|
|
|||||
S89426
|
Eisco™
CH0443GWT |
2000 mL |
Each for $27.50
|
|
|||||
Description
- Include chemical resistant PP snap cap
- Flat bottom design
- Single graduation mark
- White printed markings
- Class A, in compliance with ASTM-E288
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
Blue | |
Clear | |
Prepare chemical solution | |
Autoclavable | |
Yes | |
Non-sterile | |
Flat |
Plastic | |
Borosilicate Glass (3.3) | |
Long | |
Reusable | |
Beaded | |
A | |
Snap Cap |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title