Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class A Glass Schellbach Burette with Stopcock PROMO
Eisco™ Class A Glass Schellbach Burette with PTFE stopcock has a white backing and blue graduations to allow for easy reading and the highest accuracy when measuring clear liquids.
$24.00 - $32.00
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | Dispensing Liquid |
Scale | Blue |
Stopcock | Straight |
Stopcock Material | PTFE |
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Height (Metric) | Tolerance | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Height (Metric) | Tolerance | Price | Quantity & Availability | ||
S29409S24
|
Eisco™
S29409S24 |
25 mL | 0.1 mL | 58.5 cm | ±0.05 mL |
Each for $24.00
|
|
||
S29410S24
|
Eisco™
S29410S24 |
50 mL | 0.1 mL | 78 cm | ±0.05 mL |
Each for $27.00
|
|
||
S29411S24
|
Eisco™
S29411S24 |
100 mL | 0.2 mL | 86 cm | ±0.1 mL |
Each for $32.00
|
|
||
Description
- Made from high quality 3.3 borosilicate glass
- Blue ceramic graduations with white backing for improved visibility/readability
- Class A, accurate to DIN 835, ASTM E287 standards
- Straight single bore
- Includes key stopcock
Specifications
Borosilicate Glass | |
Blue | |
PTFE | |
Class A |
Dispensing Liquid | |
Straight | |
Schellbach Buret | |
DIN 12700 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title