Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Choice™ PTFE (Hydrophilic) Syringe Filters

Use Choice PTFE Hydrophilic Syringe Filters to filter aggressive organic, highly basic or hot solutions. They can filter aqueous solutions without pre-wetting.

$108.20 - $129.70

Specifications

Disposable Single-use
Material PTFE (Hydrophilic)
Material (Membrane) PTFE (Hydrophilic)
Sterility Non-sterile
For Use With (Application) HPLC, SPE
View More Specs

Products 4
Catalog Number Mfr. No. Pore Size Diameter (Metric) Prefilter Price Quantity & Availability  
Catalog Number Mfr. No. Pore Size Diameter (Metric) Prefilter Price Quantity & Availability  
03-253-903
View Documents
Thermo Scientific
CH2225NPL
0.2 μm 25 mm No
Pack of 100 for $129.70
Add to Cart
 
03-253-915
View Documents
Thermo Scientific
CH4525NPL
0.45 μm 25 mm No
Pack of 100 for $129.70
Edge
Add to Cart
 
03-253-897
View Documents
Thermo Scientific
CH2213NPL
0.2 μm 13 mm No
Pack of 100 for $112.30
Add to Cart
 
03-253-909
View Documents
Thermo Scientific
CH4513NPL
0.45 μm 13 mm No
Pack of 100 for $108.20
Add to Cart
 
Description

Description

Use Thermo Scientific™ Choice™ PTFE Hydrophilic Syringe Filters for filtration of aggressive organic, highly basic or hot solutions, and as transducer protectors. These Choice Syringe Filters can filter aqueous solutions without the need for pre-wetting with an alcohol. They provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size.

Adding a syringe filtration step prior to chromatographic injection not only helps to ensure more consistent and reliable results, it also helps to protect instruments and prolong column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.

Specifications
  • Membrane: HPLC certified PTFE, w/polypropylene support
  • Maximum operating temperature: 110 °C
  • Housing: Medical grade, virgin polypropylene
  • Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
Applications
  • HPLC and organic-solvent sample preparation and clean-up
  • Dissolution sample analysis
  • General sample preparation
  • Elevated temperature samples, caustic or acidic solutions
Chemical Incompatibilities
  • Perchloric acid
  • Methylene chloride (limited exposure)
  • Dioxane, DMF, formic acid >50%
Specifications

Specifications

Single-use
PTFE (Hydrophilic)
HPLC, SPE
100
90 psi
Syringe Filter
PTFE (Hydrophilic)
Non-sterile
Solvent Resistent, Low-Extractable Polypropylene
No
Choice
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit