Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ 6 in. Composite Waterproof Broad Toe Women'S Boots
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Specifications
Color | Brown |
---|---|
Eyelets Material | Brass |
Footbed Material | AG7™ Polyurethane |
Height (English) | 6 in. |
Material | Leather |
Catalog Number | Mfr. No. | Size | Sole Features | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Sole Features | Price | Quantity & Availability | ||||
19-089-0026
![]() |
Carolina™
CA1620M060 |
6M | Cement (flexible) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-089-0028
![]() |
Carolina™
CA1620M070 |
7M | Cement (flexible) | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-089-0027
![]() |
Carolina™
CA1620M065 |
6.5M | Cement (flexible) | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-089-0029
![]() |
Carolina™
CA1620M075 |
7.5M | Cement (flexible) | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-089-0036
![]() |
Carolina™
CA1620W060 |
6W | Cement (flexible) | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-089-0033
![]() |
Carolina™
CA1620M095 |
9.5M | EVA midsole, slip-resistant Rubber outsole, Pillow Cushion™ insole | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-089-0030
![]() |
Carolina™
CA1620M080 |
8M | Cement (flexible) | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-089-0031
![]() |
Carolina™
CA1620M085 |
8.5M | Cement (flexible) | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-089-0035
![]() |
Carolina™
CA1620M110 |
11M | EVA midsole, slip-resistant Rubber outsole, Pillow Cushion™ insole | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-089-0034
![]() |
Carolina™
CA1620M100 |
10M | Cement (flexible) | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-089-0032
![]() |
Carolina™
CA1620M090 |
9M | Cement (flexible) | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-089-0037
![]() |
Carolina™
CA1620W065 |
6.5W | EVA midsole, slip-resistant Rubber outsole, Pillow Cushion™ insole | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-089-0038
![]() |
Carolina™
CA1620W070 |
7W | Cement (flexible) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-089-0042
![]() |
Carolina™
CA1620W090 |
9W | Cement (flexible) | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-089-0041
![]() |
Carolina™
CA1620W085 |
8.5W | Cement (flexible) | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-089-0040
![]() |
Carolina™
CA1620W080 |
8W | Cement (flexible) | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-089-0039
![]() |
Carolina™
CA1620W075 |
7.5W | Cement (flexible) | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-089-0043
![]() |
Carolina™
CA1620W095 |
9.5W | Cement (flexible) | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-089-0044
![]() |
Carolina™
CA1620W100 |
10W | Cement (flexible) | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
19-089-0045
![]() |
Carolina™
CA1620W110 |
11W | Cement (flexible) | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
Specifications
Brown | |
AG7™ Polyurethane | |
Leather | |
Composite Toe | |
Yes |
Brass | |
6 in. | |
Nylon | |
Aggressive |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title