Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Borosilicate Glass Low Form Beakers
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
30 mL
50 mL
100 mL
150 mL
250 mL
400 mL
500 mL
600 mL
800 mL
1000 mL
1500 mL
2000 mL
3000 mL
4000 mL
5000 mL
10 L
Description
- Made from low-expansion borosilicate glass.
- Feature heavy and uniform wall thickness.
- Spouts are designed for easy pouring.
- Beaded tops.
- Also include white printed graduations and a marking area.
- Tolerance for beakers is approximately ±5%.
Specifications
Capacity (Metric) | 5 mL |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | General Lab Use |
Quantity | 12 Pk. |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Scale | Not Graduated |
Style | Griffin, Low Form |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction