Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Spinbar™ Round Magnetic Stirring Bars
Cylindrical magnetic stirring bars offer excellent centering and smooth running characteristics
$18.00 - $141.00
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | FDA, USP Class VI, ISO 9001:2008 |
Color | White |
Material | Alnico Magnet |
Shape | Cylinder |
Catalog Number | Mfr. No. | Diameter (English) | Diameter (Metric) | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) | Diameter (Metric) | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
14-511-73
|
Bel-Art™
F371110003 |
0.5 in. | 12.7 mm | 3 in. | 76.2 mm |
Each for $59.50
|
|
||
22-067-215
|
Bel-Art™
F371110034 |
0.31 in. | 8 mm | 0.75 in. | 19 mm |
Each for $19.75
Case of 50 EA for $739.00
|
|
||
22-067272
|
Bel-Art™
F371110004 |
0.62 in. | 16 mm | 4 in. | 101.6 mm |
Each for $141.00
|
|
||
22-215087
|
Bel-Art™
F371110112 |
0.31 in. | 8 mm | 1.5 in. | 38 mm |
Each for $26.00
Case of 50 EA for $927.00
|
|
||
22-215079
|
Bel-Art™
F371110001 |
0.31 in. | 8 mm | 1 in. | 25.4 mm |
Each for $18.00
|
|
||
22-067249
|
Bel-Art™
F371110134 |
0.31 in. | 8 mm | 1.75 in. | 44.5 mm |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||
22-067207
|
Bel-Art™
F371110012 |
0.31 in. | 8 mm | 0.5 in. | 12.7 mm |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||
Description
- Small removable pivot ring in center adds to versatility
- Pivot ring minimizes contact area of bar to vessel, reduces friction and lessens marring of plastic containers
- Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE low friction coating
- Durable and inert
- Autoclave safe
Certifications
Manufactured in a registered ISO 9001:2008, as verified by SGS certification
Specifications
Yes | |
White | |
Cylinder |
FDA, USP Class VI, ISO 9001:2008 | |
Alnico Magnet |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title