Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GOJO™ Antibacterial Plum Foam Handwash
Antibacterial foam hand soap with plum fragrance
$102.00
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
19-043-898
|
GOJO™
191202 |
1200 mL |
Case of 4 for $102.00
|
|
|||||
19-043-894
|
GOJO™
131203 |
700 mL |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||||
Description
- Enriched with a natural extract and skin conditioner
- USDA Certified Biobased Product
- SMART-FLEX™ bottle design uses 30% less material than HDPE
- Patent-pending controlled collapse technology maintains bottle shape longer while emptying
- Removable pump for easier recycling
- SANITARY SEALED™ refill helps prevent contamination
Specifications
Foam Hand Wash | |
Plum |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title