Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Anser™ Semi-Rimless Safety Glasses
missing translation for 'orderingAttributeHoverText'
Lens Tint:
Clear
Gray
Description
- Lightweight, semi-rimless design provides all day user comfort
- Sleek, sporty style with wraparound lens protection
- Bayonet temples with flexible rubber tips offer a comfortable, secure fit
- Soft rubber nose pads help keep the glasses in place
- Supplied with an adjustable neck cord
- 9 Base curve lens
- Meets ANSI Z87.1+
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
Shape | Bayonet Temples, Wraparound Lens |
Height (Metric) | 3.8 cm |
Lens Tint | Clear |
Product Type | Safety glasses |
For Use With (Application) | Protection from projectiles and impact in general use |
Frame Color | Black |
Includes | Adjustable Neck Cord |
Temple Style | Wraparound Temples with Rubber Tips |
Disposable | Reusable |
Show More |
Warning - Prop 65 - Reproductive Harm
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction