Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Amerex™ 10 lb. (4.5kg) Multipurpose Extinguisher
Contains specially fluidized and siliconized monoammonium-phosphate-based dry chemical
$253.92
Specifications
Product Type | Multi-purpose Fire Extinguisher |
---|---|
Material | Steel |
Capacity (English) | 10 lb. |
Capacity (Metric) | 4.5 kg |
Discharge Time | 20 sec. |
Includes: Wall-mount bracket.
Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
19-029145
|
Amerex™
14966 |
B441 |
Each for $253.92
|
|
|||||
19-133-745
|
Amerex™
17096 |
B456 | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | |||||
Description
Choice of aluminum or chrome-plated brass valves.
- For Class A, B or C fires
- Contain specially fluidized and siliconized monoammonium-phosphate-based dry chemical
- Choice of aluminum or chrome-plated brass valves
Certifications
UL rating: 4-A:80-B:C. FM approved.
Specifications
Multi-purpose Fire Extinguisher | |
10 lb. | |
20 sec. | |
5 in. | |
15 to 21 ft. | |
-65° to +120°F | |
4A:80B:C |
Steel | |
4.5 kg | |
Wall mount bracket | |
12.7 cm | |
ABC dry chemical | |
-53.8°C to +48.8°C |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title