Learn More
ZOLL™ Medical AED Plus™ Defibrillator Packages
Provides both defibrillation and help with CPR in a cardiac arrest
$3930.00
Specifications
Product Type | AED Plus Package |
---|---|
Display Type | LCD |
Energy Range | 120, 150, 200 J |
For Use With (Application) | Provides both defibrillation and help with CPR in a cardiac arrest |
Height (English) | 5.25 in. |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
17-478-002
|
ZOLL™ Medical
21800010101011010 |
AED Plus with CPR-D-padz™ (one piece adult electrode), Lithium Type 123 batteries and one year AED compliance management program |
Each for $3,930.00
|
|
|||||
17-478-001
|
ZOLL™ Medical
21700010101011010 |
AED Plus with CPR-D-padz™ (one piece adult electrode), Lithium Type 123 Batteries and medical prescription | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
The ZOLL AED Plus™ is fully compliant with AHA/ERC 2010 Guidelines.The AED Plus is the first and only Full-Rescue AED that provides Real CPR Help™ for rate and depth of chest compressions during CPR. The AED Plus guides rescuers through the complete Chain of Survival helping all sudden cardiac arrest victims, not just those who need a shock.
Features
- Real CPR Help™ - provides real-time feedback on both depth and rate of chest compressions during CPR
- Complete Chain of Survival support — for Early Access (to emergency response personnel), Early CPR, Early Defibrillation and Early Advanced Care (pre-hospital and EMS responders)
- Help for all Sudden Cardiac Arrest (SCA) victims — including cases where shock is not required
- One-piece adult electrode pad (CPR-D-padz™) — for fast and accurate placement
- Uses consumer lithium camera batteries — readily available
- Intelligent Pediatric Capability — include voice and text prompts that signal proper connection of the pedi-padz™ II electrodes for children up to eight years of age
- Rectilinear Biphasic™ Waveform — delivers improved efficacy with lower energy; offers clinically superior results vs. monophasic wavefroms and provides more average current to high impedance patients vs. other biphasic waveforms
- En-Pro™ AED Program Management — monitors and facilitates changes to AED Program components
Specifications
AED Plus Package | |
120, 150, 200 J | |
5.25 in. | |
6.7 lb. | |
9.5 in. |
LCD | |
Provides both defibrillation and help with CPR in a cardiac arrest | |
13.3 cm | |
3.1 kg | |
24.1 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.