Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Advance Tabco™ Smart Fabrication™ Wall-Mounted Garment Racks
Ideal for clearing up floor space
Specifications
Material | Stainless Steel (16 ga.) |
---|---|
Product Type | Wall Mounted Garment Rack |
For Use With (Equipment) | Wall cabinet |
Includes | 12 Close looped Stainless Steel electropolished hanger |
Includes: 12 close looped stainless-steel electropolished hangers
Catalog Number | Mfr. No. | Length (English) | Width (English) | Weight (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Width (English) | Weight (English) | Price | Quantity & Availability | |||
19-999-555
|
Advance Tabco™
WGR5 |
5 in. | 60 in. | 38 lb. |
Each for $5,090.00
|
N/A | |||
19-999-556
|
Advance Tabco™
WGR6 |
6 in. | 72 in. | 46 lb. |
Each for $5,020.00
|
N/A | |||
19-999-557
|
Advance Tabco™
WGR8 |
8 in. | 96 in. | 61 lb. | N/A | N/A | N/A | ||
Description
- Tubular stainless steel construction
- Hanger bar is scored in 2 in. (5cm) increments for hanger placement
- Stainless steel wall flanges
- All tubular parts are die formed on specified radii
- Welded areas blended to match adjacent surfaces
- 1.625 in. tubular 16 gauge type “304” stainless steel
- 16 gauge type “304” stainless steel wall flanges
- Requires assembly
Specifications
Stainless Steel (16 ga.) | |
Wall Mounted Garment Rack | |
Wall cabinet | |
12 Close looped Stainless Steel electropolished hanger |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title