Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Adjustable Height Oak Table
Adjustable height for use as incline surface for physics.
$1381.00 - $1524.00
Specifications
Finish | Chemical resistant UV |
---|---|
Includes | Solid 4.5 in. oak apron |
Product Type | Adjustable Height Table |
Material | Oak |
Catalog Number | Mfr. No. | Dimensions (L x W) | Top Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Top Style | Price | Quantity & Availability | ||||
S42621
|
Diversified Spaces™
P8104 |
24 x 48 in. | Solid phenolic |
Each for $1,381.00
|
|
||||
S42622
|
Diversified Spaces™
P8142 |
30 x 60 in. | ChemGuard |
Each for $1,524.00
|
|
||||
Description
- Solid oak aprons
- Chemical-resistant UV finish
Specifications
Chemical resistant UV | |
Solid 4.5 in. oak apron | |
Adjustable Height Table | |
Oak |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title