Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Adjustable Designer Whiteboard Science Table
High end designer adjustable legs for science and art environments
$1276.00 - $1480.00
Specifications
Certifications/Compliance | MAS2 |
---|---|
Finish | Gloss |
For Use With (Application) | Art and Science Environments |
Load Bearing Capacity (English) | 500 lb. |
Style | Black legs |
Catalog Number | Mfr. No. | Dimensions (D x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (D x W x H) | Price | Quantity & Availability | |||||
S83726
|
National Public Seating™
SLT62448W |
48 x 24 x 27 to 42 in. |
Each for $1,276.00
|
|
|||||
S83727
|
National Public Seating™
SLT62454W |
54 x 24 x 27 to 42 in. |
Each for $1,394.00
|
|
|||||
S83728
|
National Public Seating™
SLT62460W |
60 x 24 x 27 to 42 in. |
Each for $1,401.00
|
|
|||||
S83729
|
National Public Seating™
SLT62472W |
72 x 24 x 27 to 42 in. |
Each for $1,460.00
|
|
|||||
S83730
|
National Public Seating™
SLT63060W |
60 x 30 x 27 to 42 in. |
Each for $1,480.00
|
|
|||||
Description
- Table core is Industrial grade particleboard with high-pressure laminate (HPL) whiteboard top and a gloss finish
- Under table hat support for 500 lb. weight capacity
- Tables adjust in 3/4 in. increments from 27 to 42 in. height
- 11-gauge leg-bases are fastened to the tabletop with 6 heavy-duty screws
- All legs come standard with simple-adjust glides
- Table Top Thickness: 1.25 in.
- 10 Year Warranty
Specifications
MAS2 | |
Art and Science Environments | |
Black legs | |
10 years | |
White |
Gloss | |
500 lb. | |
Whiteboard | |
Table |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title