Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ ADA Instructor's Desk
Accessible instructor's desk has roll-under sink with paddle handle cold water faucet and gas fixture.
$4988.00 - $5325.00
Specifications
Certifications/Compliance | MAS Certified Green |
---|---|
Dimensions (D x W x H) | 76.2 x 182.8 x 86.3 cm (30 x 72 x 34 in.) |
Warranty | Limited Lifetime |
Product Type | ADA Instructor's Desk |
Material | Red Oak |
Description
- Constructed of solid oak and oak veneers
- Dovetailed drawers are operated smoothly on epoxy coated steel glides with nylon bearings
- GFI protected AC duplex receptacle
- Includes Greenlaw arm, pull out writing board and locks for all three box drawers and file drawer
- Meets ADA requirements
Compliance
SEFA
Specifications
MAS Certified Green | |
Limited Lifetime | |
Red Oak |
76.2 x 182.8 x 86.3 cm (30 x 72 x 34 in.) | |
ADA Instructor's Desk |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title