Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ 8 Cal ArcGuard™ Arc Flash Kit with FR Coverall (10)
For enhanced protection, Westex™ UltraSoft is the premium choice for superior comfort, improved safety and above average durability
$1081.00 - $1146.00
Specifications
Ankle Style | Open |
---|---|
Arc Flash Rating | 8 cal/cm² |
Certifications/Compliance | CAT 2, NFPA 70 E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269 |
Closure Type | Zipper |
Color | Navy |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-001-755
|
National Safety Apparel™
KIT2CV08SM10 |
Small |
Each for $1,081.00
|
|
|||||
17-001-760
|
National Safety Apparel™
KIT2CV08MD10 |
Medium |
Each for $1,081.00
|
|
|||||
17-001-765
|
National Safety Apparel™
KIT2CV08LG10 |
Large |
Each for $1,081.00
|
|
|||||
17-001-770
|
National Safety Apparel™
KIT2CV08XL10 |
X-Large |
Each for $1,081.00
|
|
|||||
17-001-775
|
National Safety Apparel™
KIT2CV082X10 |
2X-Large |
Each for $1,102.00
|
|
|||||
17-001-780
|
National Safety Apparel™
KIT2CV083X10 |
3X-Large |
Each for $1,102.00
|
|
|||||
17-001-785
|
National Safety Apparel™
KIT2CV084X10 |
4X-Large |
Each for $1,122.00
|
|
|||||
17-001-790
|
National Safety Apparel™
KIT2CV085X10 |
5X-Large |
Each for $1,146.00
|
|
|||||
Description
- Arc Rating: 8 cal/cm²
- CAT 2
- Fabric/Material: 7 oz. Westex™ UltraSoft™
- PureView™ faceshield technology features a greater range of visibility
- Premium anti-fog and scratch resistant coating on faceshield
- Action back allows for full range of motion
- Flexible sewn-in elastic waist
- 6 pocket style with side pass through access
- Leg openings made to fit over work boots Covered 2-way zipper Made in the USA
Specifications
Open | |
CAT 2, NFPA 70 E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269 | |
Navy | |
Stitched |
8 cal/cm² | |
Zipper | |
Cotton, Nylon | |
None |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title