Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ 6400 Series Heavy-Duty Vinyl Stool
NPS 6400 Series Heavy-Duty Vinyl Stools feature fortified construction and soft comfort and are ideal for hands-on educational settings like art rooms, science labs, home economics or shop classrooms.
$95.00 - $893.00
Specifications
Arm Style | Armless |
---|---|
Diameter (English) | 14 in. |
Finish | Powder-coated |
For Use With (Equipment) | Science Table |
Frame Material | Steel |
Catalog Number | Mfr. No. | Color | Seating Height | With Backrest | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Seating Height | With Backrest | Includes | Price | Quantity & Availability | ||
S30535
|
National Public Seating™
641810 |
Black | 18 in. | No | Stool |
Each for $95.00
|
|
||
S30541
|
National Public Seating™
642410 |
Black | 24 in. | No | Stool |
Each for $105.00
|
|
||
S30537
|
National Public Seating™
6418B10 |
Black | 18 in. | Yes | Stool, Backrest |
Each for $147.00
|
|
||
S30543
|
National Public Seating™
6424B10 |
Black | 24 in. | Yes | Stool, Backrest |
Each for $156.00
|
|
||
S30538
|
National Public Seating™
6418H10 |
Black | 19 to 27 in. | No | Stool, Height adjustable legs |
Each for $126.00
|
|
||
S30544
|
National Public Seating™
6424H10 |
Black | 25 to 33 in. | No | Stool, Height adjustable legs |
Each for $135.00
|
|
||
S30540
|
National Public Seating™
6418HB10 |
Black | 19 to 27 in. | Yes | Stool, Height adjustable legs, Backrest |
Each for $177.00
|
|
||
S30545
|
National Public Seating™
6424HB10 |
Black | 25 to 33 in. | Yes | Stool, Height adjustable legs, Backrest |
Each for $186.00
|
|
||
S30536
|
National Public Seating™
6418B |
Gray | 18 in. | Yes | Stool, Backrest |
Each for $147.00
|
|
||
S30542
|
National Public Seating™
6424B |
Gray | 24 in. | Yes | Stool, Backrest |
Each for $156.00
|
|
||
S30546
|
National Public Seating™
6430B |
Gray | 30 in. | Yes | Stool, Backrest |
Each for $175.00
|
|
||
S30539
|
National Public Seating™
6418HB |
Gray | 19 to 27 in. | Yes | Stool, Height adjustable legs, Backrest |
Each for $893.00
|
|
||
S30547
|
National Public Seating™
6430H |
Gray | 32 to 39 in. | No | Stool, Height adjustable legs |
Each for $152.00
|
|
||
S30548
|
National Public Seating™
6430HB |
Gray | 32 to 39 in. | Yes | Stool, Height adjustable legs, Backrest |
Each for $204.00
|
|
||
Description
- 7/8 in. outside diameter 18-gauge steel tubing with fixed or adjustable legs
- Seat features vinyl padding riveted through the steel seat pan
- Foot rings, 5/8 in. outside diameter, are welded to each leg by 4 contact points for added rigidity
- MAS Certified Green
Specifications
Armless | |
Powder-coated | |
Steel | |
300 lb. | |
Vinyl | |
No | |
Yes | |
No | |
Vinyl |
14 in. | |
Science Table | |
18-gauge steel tubing | |
136 kg | |
10 Years | |
No | |
No | |
Heavy-duty Padded Stool |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title