Learn More
Ready America™ 5 Year AquaLiterz 1.0 Liter Slim
Considering the broad nature, scope, and length of emergencies that could contaminate public drinking water supplies, a pro-active emergency water response plan is essential, because the availability of potable drinking water is vital for the survival, safety, and welfare of everyone.
Supplier: Ready America™ 73122
Description
Considering the broad nature, scope, and length of emergencies that could contaminate public drinking water supplies, a pro-active emergency water response plan is essential, because the availability of potable drinking water is vital for the survival, safety, and welfare of everyone.
- Unlike bottled water, Aqua Blox are packaged utilizing the aseptic packaging principal.
- Aseptic packing insures the purified water, the package, and the packing equipment are commercially sterile and 100% bacteria free at the time of production.
- The hermetically sealed seven layer packages preserve the water by not allowing any light or air contact.
- Additionally, a special interior layer does not allow water molecules to penetrate the package, this eliminating package migration.
- Standard Pallet: 75 cases or 900 L
- Gallons/Pallet: 238
- Pallet Dimensions: 40 x 48 x 47 in.
- Pallet Weight: 2,150 lb.
Specifications
Emergency Food | |
Clear | |
Corrugated Board | |
Single-use |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.