Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific 15 mL Centrifuge Tubes
Globe Scientific Inc. 15 mL Centrifuge Tubes with plug-seal leak resistant screw caps
Supplier: Globe Scientific 6274
Description
- Leak resistant screw caps feature a flat-top design
- A large white writing area provides space for sample identification
- Easy-to-read graduation marks printed on each tube
- Sterile tubes are RNase free, DNase free, and Pyrogen free
- Tubes are made out of Polystyrene (PS), cap is made from High Density Polyethylene (HDPE)
- Dimensions: 17x120 mm
Specifications
HDPE | |
Natural | |
Single-use | |
500 | |
Racked | |
Not Autoclavable | |
Conical | |
Yes | |
Yes |
Red | |
15 mL | |
Polystyrene | |
50 | |
Sterile | |
120 mm | |
Screw Cap | |
17 mm | |
1700 RCF |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction